Shop All Compression Lugs
Abb
Compression Lug, 4 Awg, 5/16 Stud Size, Gy
Mfr # 54139
Zoro # G3682117
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.61"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54139
- Zoro # G3682117
- UPC # 78621054139
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.61" |
Length | 1.42" |
Stud Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Size | Standard |
For Stud Size | 5/16 in |
AWG size | 4 |
Description
Compression Lug,4 Awg,5/16 Stud Size,Gy, Barrel Size Standard, Color Code Gray, Die Code 29, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- GE CURRENT Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60144)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- Abb Lugs & Split Bolts