Shop All Compression Lugs
Abb
Compression Lug, 4 Awg, 1/4 In Stud, Gy
Mfr # 54106
Zoro # G3682001
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.55"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54106
- Zoro # G3682001
- UPC # 786210541068
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.38" |
Stud Size | 1/4 in |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Size | Standard |
AWG size | 4 |
Description
Compression Lug,4 Awg,1/4 In Stud,Gy, Barrel Size Standard, Color Code Gray, Die Code 29, Tongue Angle Straight, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 7 Days, SPDT (EWZ120)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP2)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- Abb Lugs & Split Bolts