Shop All Compression Lugs
Abb
Compression Lug, 300 kcm, Code White
Mfr # 54819BE
Zoro # G0362433
Sold in multiples of 2 for $127.58
$127.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Long Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 5.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54819BE
- Zoro # G0362433
- UPC # 786210194721
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 5.04" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 5.04 in |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.85 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Overall Length | 5.04 in |
Tongue Length | 2.8 in |
Barrel Size | Long |
Overall Width | 1.25 in |
Tongue Width | 1.25 in |
Wire Size Range | 300 kcmil |
For Wire Size | 300 kcmil |
Tongue Width Ranges | 1.01 - 1.50 inches |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 2, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-263)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1159)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- Abb Compression Lugs