Shop All Compression Lugs
Abb
Compression Lug, 3/0 Awg, L 2.94 In, Or
Mfr # 54211
Zoro # G0863269
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.94"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54211
- Zoro # G0863269
- UPC # 786210542119
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.94" |
Length | 2.94" |
Stud Size | 3/8 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Stud Size | 3/8 in |
Description
Compression Lug,3/0 Awg,L 2.94 In,Or, Barrel Size Standard, Color Code Orange, Die Code 50, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS2)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60142)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- Abb Compression Lugs