Shop All Compression Lugs
Abb
Compression Lug, 3/0 Awg, L 1.75 In, Or
Mfr # 54162-TB
Zoro # G3223197
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.92"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54162-TB
- Zoro # G3223197
- UPC # 78621054162
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.92" |
Length | 1-3/4" |
Stud Size | 44930 |
Barrel Length | Standard |
For Stud Size | 1/4 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Wire Size | 3/0 AWG |
Tongue Width | Standard |
Description
Compression Lug,3/0 Awg,L 1.75 In,Or, Barrel Size Standard, Color Code Orange, Die Code 50, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- BEA Relay (10LO21)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- ABB Replacement for Tessco 888063143991 (888063143991)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- Abb Lugs & Split Bolts