Shop All Compression Lugs
Abb
Compression Lug, 3/0 Awg, Code Orange
Mfr # 54815BE
Zoro # G0862998
product price: $22.25
/ea
Sold in multiples of 25 for $556.25
$556.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.92"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54815BE
- Zoro # G0862998
- UPC # 786210189857
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.92" |
Length | 2.89" |
Stud Size | 1/4 in |
For Stud Size | 1/4 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Description
Compression Lug,3/0 Awg,Code Orange, Barrel Size Long, Color Code Orange, Die Code 50, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- KILLARK Nonfusible Hazardous Location Safety Switch, Heavy Duty Duty, 600V, 3PST, 30 A (B7NFD13A)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- Abb Lugs & Split Bolts