Shop All Compression Lugs
Abb
Compression Lug, 3, 2 Awg, L 2.13 In, Br
Mfr # 54207
Zoro # G3223075
product price: $13.29
/ea
Sold in multiples of 25 for $332.25
$332.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.59"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54207
- Zoro # G3223075
- UPC # 786210542072
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.59" |
Length | 2.13" |
Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Barrel Size | Standard |
For Stud Size | 1/4 in |
AWG size | 2 |
Description
Compression Lug,3,2 Awg,L 2.13 In,Br, Barrel Size Standard, Color Code Brown, Die Code 33, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- ZORO SELECT 16 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3706)
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- ABB Compression Lug, 2/0 Awg, L 2.25 In, Bk (54160)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- Abb Lugs & Split Bolts