Shop All Compression Lugs
Abb
Compression Lug, 250 Kcm, L 2.28 In, Ylw
Mfr # 54174
Zoro # G3682187
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.13"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54174
- Zoro # G3682187
- UPC # 78621054174
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 2.28" |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Barrel Size | Standard |
For Stud Size | 3/8 in |
Description
Compression Lug,250 Kcm,L 2.28 In,Ylw, Barrel Size Standard, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Silvr/Black (9001KN210)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- Abb Compression Lugs