Shop All Compression Lugs
Abb
Compression Lug, 2/0 Awg, L 1.65 In, Bk
Mfr # 54157
Zoro # G3682169
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.83"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54157
- Zoro # G3682169
- UPC # 78621054157
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.83" |
Length | 1.65" |
Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Size | Standard |
For Stud Size | 1/4 in |
Description
Compression Lug,2/0 Awg,L 1.65 In,Bk, Barrel Size Standard, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- PALADIN TOOLS Heat Gun 120V/1200W W/3 Acc (PA1873)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 10/10)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB Lug 1 Hole Short Bar (54187)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- Abb Compression Lugs