Shop All Compression Lugs
Abb
Compression Lug, 2 Awg, L 1.92 In, Br
Mfr # 54145-TB
Zoro # G3682281
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54145-TB
- Zoro # G3682281
- UPC # 54143631104770
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 1.92" |
Barrel Length | Standard |
Stud Size | 1 to 2 |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Width | Standard |
Wire Size | #2 AWG |
AWG size | 2 |
Description
Compression Lug,2 Awg,L 1.92 In,Br, Barrel Size Standard, Color Code Brown, For Conductor Material Copper, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- Abb Lugs & Split Bolts