Shop All Compression Lugs
Abb
Compression Lug, 2-3 Awg, Color Code Brown
Mfr # 256-30695-1160
Zoro # G0863339
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 to 3 AWG
- Connector Type Long Barrel
- Width 0.59"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 256-30695-1160
- Zoro # G0863339
- UPC # 54150222461310
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 to 3 AWG |
Width | 0.59" |
Length | 3.08" |
Stud Size | 44993 |
Barrel Length | Long |
Barrel Size | Long |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Wire Size | #2 AWG |
Tongue Width | Standard |
AWG size | 3 |
Description
Compression Lug,2-3 Awg,Color Code Brown, Barrel Size Long, Color Code Brown, Die Code 33, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A (LC1DT40B7)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- Abb Compression Lugs