Shop All Compression Lugs
Abb
Compression Lug, 1/0 Awg, Color Code Pink
Mfr # 54946BE
Zoro # G3223276
Sold in multiples of 25 for $356.25
$356.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54946BE
- Zoro # G3223276
- UPC # 786210190266
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 1.95" |
Stud Size | #10 |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Barrel Size | Long |
For Stud Size | #10 |
Description
Compression Lug,1/0 Awg,Color Code Pink, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 2 Channel - Rubber - 1.25" H x 1.25" W Channels - Black Base / Yellow Lid (CP9987)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1159)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- Abb Lugs & Split Bolts