Shop All Compression Lugs
Abb
Compression Lug, 1/0 Awg, Color Code Pink
Mfr # 256-30695-886
Zoro # G0863585
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 256-30695-886
- Zoro # G0863585
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 3.78" |
Stud Size | 1 to 2 |
Barrel Length | Standard |
Barrel Size | Standard |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Tongue Width | Standard |
Wire Size | 1/0 AWG |
Description
Compression Lug,1/0 Awg,Color Code Pink, Barrel Size Standard, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ36)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- ABB Blackburn 2/0 STR thru #14 AWG Aluminum Lug Terminal (ADR21)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60141)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- Abb Compression Lugs