Shop All Compression Lugs
Abb
Compression Lug, 1/0 Awg, Color Code Pink
Mfr # 256-30695-1162
Zoro # G0863357
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 256-30695-1162
- Zoro # G0863357
- UPC # 786210080758
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 3.23" |
Stud Size | 44993 |
Barrel Length | Long |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
For Stud Size | 3/8 in |
Tongue Width | Standard |
Wire Size | 1/0 AWG |
Description
Compression Lug,1/0 Awg,Color Code Pink, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 240/480V AC (9070T500D2)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2E)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- Abb Compression Lugs