Shop All Compression Lugs
Abb
Compression Lug, 1 Awg, L 2.13 In, Gr
Mfr # 54208
Zoro # G3223081
product price: $13.99
/ea
Sold in multiples of 20 for $279.80
$279.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.68"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54208
- Zoro # G3223081
- UPC # 786210542089
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 2.13" |
Stud Size | 1/4 in |
For Stud Size | 1/4 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 1 AWG |
AWG size | 1 |
Description
Compression Lug,1 Awg,L 2.13 In,Gr, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- ABB Compression Lug, Long, 400 Kcm, L5.45 In, Bl (54874BE)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- Abb Lugs & Split Bolts