Shop All Compression Lugs
Abb
Compression Lug, 1 Awg, L 1.78 In, Gr
Mfr # 54148
Zoro # G3682141
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.68"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54148
- Zoro # G3682141
- UPC # 78621054148
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 1.73" |
Stud Size | 3/8 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stud Size | 3/8 in |
AWG size | 1 |
Description
Compression Lug,1 Awg,L 1.78 In,Gr, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 150ft- Black (F6-050-150-BK)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- Abb Compression Lugs