Shop All Compression Lugs
Abb
Compression Lug, 1 Awg, L 1.73 In, Gr
Mfr # 54147
Zoro # G3682135
product price: $10.99
/ea
Sold in multiples of 20 for $219.80
$219.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.68"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54147
- Zoro # G3682135
- UPC # 78621054147
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 1.73" |
Stud Size | 5/16 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stud Size | 5/16 in |
AWG size | 1 |
Description
Compression Lug,1 Awg,L 1.73 In,Gr, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- NATIONAL HARDWARE J-BOLT ZNC PLT3/8X3-3/4"" (N232-942)
- Abb Compression Lugs