Shop All Compression Lugs
Abb
Compression Lug, 1 Awg, L 1.50 In, Gr
Mfr # 54108
Zoro # G3682029
product price: $10.69
/ea
Sold in multiples of 20 for $213.80
$213.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.68"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54108
- Zoro # G3682029
- UPC # 78621054108
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 1-1/2" |
Stud Size | 1/4 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stud Size | 1/4 in |
AWG size | 1 |
Description
Compression Lug,1 Awg,L 1.50 In,Gr, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- CDN Digital Timer (TM2)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB Replacement for Tessco 888063143991 (888063143991)
- Abb Compression Lugs