Shop All Compression Lugs
Abb
Compression Lug, 1 Awg, Color Code Green
Mfr # 256-30695-1236
Zoro # G0863488
product price: $13.39
/ea
Sold in multiples of 20 for $267.80
$267.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.68"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 256-30695-1236
- Zoro # G0863488
- UPC # 54150222461000
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 2-3/4" |
Barrel Length | Standard |
Stud Size | 44993 |
For Stud Size | 5/16 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Tongue Width | Standard |
Wire Size | #1 AWG |
AWG size | 1 |
Description
Compression Lug,1 Awg,Color Code Green, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Red (WL902-10-RED)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- Abb Lugs & Split Bolts