Shop All Compression Lugs
Abb
Compress Lug, 1/0 Awg, L 2.88 In, Pink
Mfr # 54209
Zoro # G3223090
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54209
- Zoro # G3223090
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 2.88" |
Stud Size | 3/8 in |
Barrel Size | Standard |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Description
Compress Lug,1/0 Awg,L 2.88 In,Pink, Barrel Size Standard, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 7.5A, 125V AC, 1kA at 32V AC, 5 PK (AGA-7-1/2)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ABB Compression Lug, 2/0 Awg, L 2.25 In, Bk (54160)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- Abb Compression Lugs