Shop All Compression Lugs
Abb
Compress Lug, 1/0 Awg, L 1.60 In, Pink
Mfr # 54152-TB
Zoro # G3682290
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54152-TB
- Zoro # G3682290
- UPC # 78621054152
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 1.6" |
Stud Size | 44930 |
Barrel Length | Standard |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
For Stud Size | 1/4 in |
Barrel Size | Standard |
Tongue Width | Standard |
Wire Size | 1/0 AWG |
Description
Compress Lug,1/0 Awg,L 1.60 In,Pink, Barrel Size Standard, Die Code 42, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- NATIONAL HARDWARE J-BOLT ZC PLT1/4X2-5/16"" (N232-884)
- Abb Compression Lugs