Shop All General Purpose Relays
Abb
Combiflex 48V-Ac 48V-Dc
Mfr # RXMS 1 RK 216 037-AH
Zoro # G408458806
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 48 V-DC
- Coil Voltage (AC) 48 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RXMS 1 RK 216 037-AH
- Zoro # G408458806
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (DC) | 48 V-DC |
Coil Voltage (AC) | 48 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- UNISTRUT INTERNATIONAL Unistrut 1-5/8" 90° Fitting P1499eg, 1 Hole, 1 Slot, Electro-Galvanized, 6-7/8" (P1499EG)
- AGASTAT 120V-Ac Control Relay (GPIN)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- DURAKOOL 115VAc Other Relay (BB-7018)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- Abb Electrical Relays