Shop All Disconnect Switches
Abb
ColorKeyed Insulator For Disconnects Disconnect Switch Parts And Accessory, 10PK
Mfr # MDBOOT-1
Zoro # G207142388
original price:
$98.53
5% off
new price: $92.99
/pk 10, $9.30/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Application Insulate motor lead disconnects.
- Features Insulate motor lead disconnects.
- Style 600V Boot
- A (inches) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MDBOOT-1
- Zoro # G207142388
- Country of Origin Unknown
- Category Disconnect Switches
Dimensions
Body Size | 1 |
Details
Material | Thermoplastic Rubber |
Application | Insulate motor lead disconnects. |
Features | Insulate motor lead disconnects. |
Style | 600V Boot |
A (inches) | 2.25 |
C (inches) | 0.5 |
Voltage rating | 600V |
B (inches) | 0.87 |
Type | Motor Disconnect Boot |
Standard | UL E9809 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1404-100)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- Abb Switches