Shop All Circuit Breakers
Abb
Circuit Breaker, A2A Series 125A, 3 Pole, 240V AC
Mfr # A2A125TW
Zoro # G100720034
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A2A
- AC Voltage Rating 240V AC
- Max. AIR Rating 10kA
- Width 105 mm
- Depth 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # A2A125TW
- Zoro # G100720034
- UPC # 80432557909
- Country of Origin Italy
- Category Circuit Breakers
Dimensions
Width | 105 mm |
Depth | 60 mm |
Height | 150 mm |
Details
Item | Circuit Breaker |
Series | A2A |
Amps | 125A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 10kA |
DC Voltage Rating | 250V DC |
For Use With | For Panelboards with 125A - 250A Capacity |
Standards | UL 489 |
Features | Smaller Size With Full Protection |
Description
A2A,250 TMF,125-1250,3P,F F UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 70A, 250V AC, Nonindicating (TR70R)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT261CL-GRAY)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Red, PVC Insulation (76843.38.03)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- ABB Circuit Breaker, S202 Series 10A, 2 Pole, 400/440V AC, C Curve (S202-C10)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- Abb Circuit Breakers