Shop All Circuit Breakers
Abb
Circuit Breaker, 9.6A, 3 Pole, 600V AC
Mfr # B7-30-10-03
Zoro # G7809362
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 9.6A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Width 52.5 mm
- Depth 46.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # B7-30-10-03
- Zoro # G7809362
- UPC # 80432539524
- Country of Origin Denmark
- Category Circuit Breakers
Dimensions
Width | 52.5 mm |
Depth | 46.7 mm |
Height | 57.5 mm |
Details
Item | Circuit Breaker |
Amps | 9.6A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Description
CTR,3P,9.6A,48VAC,1NO
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Green (ZB4BA36)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- Abb Circuit Breakers