Shop All Contactor Accessories
Abb
CCL18-01, 1NC LAG W/VAR AE/TAE95-110
Mfr # CCL18-01
Zoro # G9282431
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Operational Voltage Auxiliary Circuit 24 ... 690 V
- Wire Stripping Length Auxiliary Circuit 9 mm
- Tightening Torque Auxiliary Circuit 1 N·m
- Terminal Type Screw Terminals
- Recommended Screw Driver Auxiliary Circuit 1 x 5.5Auxiliary Circuit Pozidriv 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # CCL18-01
- Zoro # G9282431
- UPC # 66201907701
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Wire Stripping Length | Auxiliary Circuit 9 mm |
Product Net Height | 70 mm |
Product Net Width | 65 mm |
Product Net Depth / Length | 15 mm |
Details
Rated Operational Voltage | Auxiliary Circuit 24 ... 690 V |
Tightening Torque | Auxiliary Circuit 1 N·m |
Terminal Type | Screw Terminals |
Recommended Screw Driver | Auxiliary Circuit 1 x 5.5Auxiliary Circuit Pozidriv 2 |
Product Name | Auxiliary Contact Block |
Suitable For | AF400AF460AF580AF750AF1250AF1350AF1650AF2050AF2650AF2850 |
Power Loss | at Rated Operating Conditions per Pole 0.15 W |
Suitable for Product Class | Block ContactorsAF-8AF-9 |
Description
1NC LAG W/VAR AE/TAE95-110
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- WIEGMANN Replacement Clamp Assembly, Clamp Accessory, Chrome (WABN4JICA)
- ABB CA4-22E, FRNT MNT AUX, 2NO/2NC, AF26-AF38 (CA4-22E)
- ABB CA5-10, A AUX BLK 1NO (CA5-10)
- ABB CA4-01, FRONT MOUNT AUX 1NC, AF09-AF38 (CA4-01)
- ABB MCBH-01, 1 NC CONTACT BLOCK W/HLDR, PK 10 (MCBH-01)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- ABB SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP (SK615546-2)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- Abb Motor Controls