Shop All Conduit Fittings
This Product is Discontinued
Abb
Carlon 3/4 in. D PVC Male Adapter For PVC (Discontinued)
Mfr # E943E-CTN
Zoro # G005388179
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Conduit Type Non-Metallic Conduit
- Connection Male to Socket
- Material Non-Metallic
- For Use With Fittings of Plastic For Tubes, For Adapting Non-Metallic Conduits to Boxes, Threaded Fittings, Metallic Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E943E-CTN
- Zoro # G005388179
- UPC # 81203000059
- Country of Origin United States
- Category Conduit Fittings
Details
For Conduit Type | Non-Metallic Conduit |
Connection | Male to Socket |
Item | Male and Female Adapters |
Material | Non-Metallic |
For Use With | Fittings of Plastic For Tubes, For Adapting Non-Metallic Conduits to Boxes, Threaded Fittings, Metallic Systems |
Description
3/4 in. PVC non-metallic fitting can be used with Sch. 40 and Sch. 80 rigid non-metallic conduits (RNC). Designed for use above ground and underground as described in the NEC. fittings insure raceway integrity. Unlike metallic systems, non-metallic fittings are lighter, can be installed in less time and are easily fabricated on the job. Fittings are non-conductive assuring a safe system. Resistant to sunlight and listed for exposed or outdoor usage, Non-metallic PVC fittings are durable and will not rust or corrode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.