Shop All Electrical Boxes
This Product is Discontinued
Abb
Carlon 18 cu in Rectangle PVC 1 gang Outlet Box Blue (Discontinued)
Mfr # B118A
Zoro # G605305354
This Product is Discontinued
Key Features
- Material PVC
- Color Blue
- Cubic Capacity 18 cu in
- Type Outlet Boxes
- Standard UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B118A
- Zoro # G605305354
- UPC # 34481100256
- Country of Origin United States
- Category Electrical Boxes
Details
Material | PVC |
Color | Blue |
Cubic Capacity | 18 cu in |
Type | Outlet Boxes |
Standard | UL E11461 |
Description
One-gang nail-on new work outlet, volume 18 cubic inch, length 3-3/4 inch, width 2-1/4 inch, depth 2-7/8 inch, blue color, PVC material, mounting means captive nails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.