Shop All Cable Ties
Abb
Cable Tie, 35in L, 175 lb., Black, PK50
Mfr # TY53510MX
Zoro # G0108130
product price: $46.29
/pk 50, $0.93/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.00"
- Color Black
- Width 0.32"
- Tensile Strength 175 lb.
- Max. Bundle Dia. 10.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TY53510MX
- Zoro # G0108130
- Country of Origin Hungary
- Category Cable Ties
Dimensions
Length | 35.00" |
Width | 0.32" |
Max. Bundle Dia. | 10.00" |
Approximate Length | More Than 24" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees to 185 Degrees F |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Stainless Steel Barb |
Basic Material | Nylon |
Metal Detectable | No |
Tool Code | B |
Thickness | 0.08" |
Resists | UV Light |
Design | Standard |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Standard |
Description
Cable Tie, Standard, Width 0.32 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, Thickness 0.08 in, Max. Bundle Dia. 10.0 in, Material Nylon 6/6, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-27-25)
- Abb Cable Ties