Shop All Cable Ties
Abb
Cable Tie, 14.1in L, 50 lb., Natural, PK100
Mfr # L-14-50-9-C
Zoro # G504242248
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.10"
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # L-14-50-9-C
- Zoro # G504242248
- UPC # 72849491260
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.10" |
Width | 0.19 in |
Max. Bundle Dia. | 4.0 in |
Length belt/tape/tie | 14.6 inch |
Max. bundle diameter | 101.6 mm |
Bundle Diameter | 4 in , 101.6 mm |
Band width | 4.6 mm |
Description
Cable Tie, Standard, Width 0.19 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, Thickness 0.05 in, Max. Bundle Dia. 4.0 in, Material Nylon 6/6, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- BLUE SEA SYSTEMS Blue Sea 5257 MIDI/AMI Fuse 125 Amp (5257)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- ABB TY23M, CABLE TIE 18LB 4IN NATURAL NYLON, PK 1000 (TY23M)
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- ABB 0.19 in W, Natural Cable Tie (TY5354M)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- Abb Cable Ties