Shop All Strain Relief Connector
Abb
Cable Connector, 3/4 In, Straight
Mfr # TCF075-88AL
Zoro # G2370426
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Aluminum
- Cord Dia. Range 0.77 in to 0.88 in
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TCF075-88AL
- Zoro # G2370426
- UPC # 786210879451
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.77 in to 0.88 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 2 11/16 in |
Length | 3.32" |
Min. Throat Dia. | 0.76" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 3/4 in |
Overall Length | 3 5/16 in |
Compatible Conduit Trade Size | 3/4 in |
Size | 3/4 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.77 in to 0.88 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste (A20N168LP)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- Abb Strain Relief Connector