Shop All Strain Relief Connector
Abb
Cable Connector, 2 In, Straight
Mfr # TCF200-153AL
Zoro # G3436903
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.19 in to 1.53 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TCF200-153AL
- Zoro # G3436903
- UPC # 786210938561
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.19 in to 1.53 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 4 3/16 in |
Length | 5.11" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 1.89" |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 5 1/16 in |
Size | 2 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.19 in to 1.53 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 4 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- NVENT HOFFMAN Perforated Panels, Fits 24x24, Gray, Ste (A24P24PP)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- Abb Cord Grips