Shop All Strain Relief Connector
Abb
Cable Connector, 1/2 In, Straight
Mfr # TCF050-54AL
Zoro # G2633181
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.40 in to 0.54 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TCF050-54AL
- Zoro # G2633181
- UPC # 786210879024
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.40 in to 0.54 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 5/16 in |
Min. Throat Dia. | 0.54" |
Length | 2.92" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Overall Length | 2 15/16 in |
Compatible Conduit Trade Size | 1/2 in |
Size | 1/2 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.40 in to 0.54 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 5/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Red (NMB-1003)
- Abb Strain Relief Connector