Shop All Strain Relief Connector
Abb
Cable Connector, 1 In, Straight
Mfr # TCF100-88AL
Zoro # G2886965
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.77 in to 0.88 in
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TCF100-88AL
- Zoro # G2886965
- UPC # 786210879505
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.77 in to 0.88 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 2 3/4 in |
Min. Throat Dia. | 0.98" |
Length - External Strain Relief | No External Strain Relief |
Length | 3.54" |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 3 9/16 in |
Size | 1 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.77 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- Abb Cord Grips