Shop All Strain Relief Connector
Abb
Cable Connector, 1 In, Straight
Mfr # TCF100-100AL
Zoro # G1528782
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.87 in to 1.00 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TCF100-100AL
- Zoro # G1528782
- UPC # 786210879581
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.87 in to 1.00 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 2 3/4 in |
Min. Throat Dia. | 0.98" |
Length - External Strain Relief | No External Strain Relief |
Length | 3.54" |
Compatible Conduit Trade Size | 1 in |
Overall Length | 3 9/16 in |
Thread Size | 1 in |
Size | 1 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.87 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Light Almond (RWP262LA)
- TEMPCO Thermocouple Plug, Cu, White, Mini 3Pin QD (TCA-101-154)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1500000)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- Abb Strain Relief Connector