Shop All Strain Relief Connector
Abb
Cable Connector, 1-1/4 In, Straight
Mfr # TCF125-128AL
Zoro # G2202645
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/4 in MNPT
- Material Aluminum
- Cord Dia. Range 1.08 in to 1.28 in
- Box Connection 1 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TCF125-128AL
- Zoro # G2202645
- UPC # 786210938516
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.08 in to 1.28 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 3 7/8 in |
Length | 4.71" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 1.25" |
Thread Size | 1 1/4 in |
Overall Length | 4 11/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Size | 1-1/4 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.08 in to 1.28 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Green (XVLA233)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- Abb Strain Relief Connector