Shop All Strain Relief Connector
Abb
Cable Connector, 1-1/4 In, Straight
Mfr # TCF125-109AL
Zoro # G2915936
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/4 in MNPT
- Cord Dia. Range 0.80 in to 1.09 in
- Material Aluminum
- For Use With Cable Gland Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TCF125-109AL
- Zoro # G2915936
- UPC # 786210938509
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 0.80 in to 1.09 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 3 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 1.25" |
Length | 4.71" |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Length | 4 11/16 in |
Size | 1-1/4 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.80 in to 1.09 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw, 1 Gang, PVC (T70FH4IW)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- Abb Strain Relief Connector