Shop All Strain Relief Connector
Abb
Cable Connector, 1-1/2 In, Straight
Mfr # TCF150-165AL
Zoro # G0738665
original price:
$113.99
15% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/2 in MNPT
- Cord Dia. Range 1.39 in to 1.65 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TCF150-165AL
- Zoro # G0738665
- UPC # 786210938554
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.39 in to 1.65 in |
Hub Trade Size | 1-1/2" |
Length - Box to End of Connector | 3 13/16 in |
Length | 4.65" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 1.47" |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Length | 4 5/8 in |
Size | 1-1/2 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.39 in to 1.65 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 13/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- Abb Cord Grips