Shop All Compression Lugs
Abb
C Tap, Pink, 42, Main 4-2, Branch 4-12
Mfr # 54730
Zoro # G2743212
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1 5/32 in
- Color Code Pink
- Description/Special Features Ideal for Pigtailing, 2-way Splicing or Tapping to an Unbroken Continuous Main, 600V Applications
- Wire Range Branch 4 to 12 AWG, Main 4 to 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54730
- Zoro # G2743212
- UPC # 786210547305
- Country of Origin United States
- Category Compression Lugs
Dimensions
Length | 1 5/32 in |
Height | 27/32 in |
Length (Straight Wireway) | 1 5/32 in |
Run Wire Size Range | 4 AWG - 2 AWG |
For Maximum Run Wire Size | 2 AWG |
For Minimum Tap Wire Size | 12 AWG |
Overall Length | 1 3/16 in |
For Minimum Run Wire Size | 4 AWG |
For Maximum Tap Wire Size | 4 AWG |
For Minimum Equal Wire Size | 12 AWG (Branch), 4 AWG (Main) |
For Maximum Equal Wire Size | 2 AWG (Main), 4 AWG (Branch) |
Overall Height | 7/8 in |
Tap Wire Size Range | 12 AWG - 4 AWG |
Tap Size | 4 to 12 AWG |
Conductor Size | 4-2 |
Description
C Tap, Color Code Pink, Die Code 42, For Conductor Material Copper, For Maximum Equal Wire Size 2 AWG (Main), 4 AWG (Branch), For Minimum Equal Wire Size 12 AWG (Branch), 4 AWG (Main), For Maximum Tap Wire Size 4 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Run Wire Size 2 AWG, For Minimum Run Wire Size 4 AWG, Material Copper, Maximum Voltage 600 V, Finish Plain, Standards UL E9809, Termination Style Crimp, Compatible Grainger Part Number 3LJ71, 3LJ76, 3LJ86, 3LJ88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- COMMAND Cord Clips, Plastic, Clear (17017CLRES)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- Abb Lugs & Split Bolts