Shop All Conduit Fittings
Abb
BVND-N027GT, COND FTNG STR 1/2NPT NW17 IP66 BLK
Mfr # BVND-N027GT
Zoro # G1773439
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyamide 6
- Conduit Size NW17 ; 1/2 Inch Thread
- Color Black
- Standards CSA
- Material Polyamide 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # BVND-N027GT
- Zoro # G1773439
- UPC # 78620995125
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | NW17 ; 1/2 Inch Thread |
Trade Size | NW17 |
Thread Size | 1/2 in |
Details
Conduit Fitting Material | Polyamide 6 |
Color | Black |
Item | Connectors |
Standards | CSA |
Material | Polyamide 6 |
Type | Connectors-Straight |
Application | For Cable Protection Systems In a Wide Range of Applications |
Description
COND FTNG STR 1/2NPT NW17 IP66 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- ABB Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- ABB 12x10 ENT Flex Tubing (12005-UPC)
- L.H. DOTTIE L.H. Dottie 4'' Weathertight Hub (WTH400)
- Abb Conduit Fittings