Shop All Conduit Fittings
Abb
Bullet Set Of 2 90Deg Non-Metallic 1-1/2In Conduit Fitting
Mfr # 4NPG5
Zoro # G806619533
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 4NPG5
- Zoro # G806619533
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 1.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- ABB 1-1/2 in. OFFSET NIPPLE (02-51524)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- ABB BASIC MANCHON 1IN CONDUIT FITTING, 5PK (H100-TB)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- Abb Conduit Fittings