Shop All Conduit Fittings
Abb
Bullet Connector, 2 In., Thermoplastic
Mfr # LT9200P
Zoro # G1765154
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Type B Liquidtight Non-Metallic Conduit or Flexible Non-Metallic Tubing
- Conduit Fitting Type Elbow
- Conduit Fitting Material Thermoplastic
- Conduit Size 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LT9200P
- Zoro # G1765154
- UPC # 786210450803
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 2 in |
Size | 2 Inch |
Trade Size | 2 in |
Compatible Knockout Trade Size | 2 in |
Nominal size in inch | 2 inch |
Thread length | 20.17 mm |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 in MNPT, Thermoplastic, Color Black, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Groups E, F, G, Class III, Compatible Knockout Trade Size 2 in, Connector Style 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-2)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- ABB Thomas & Betts LN43EA-CTN Straight Non-Metallic Liquid Tight Connector - 0.75 in. (832664)
- ABB Thomas & Betts TC212SC-1 Conduit Connector, 3/4 in Compression, 1-5/32 in OD, Zinc (90212)
- ABB REDUCING WASHER 1-3/4 (96832)
- GAMPAK Sigma Engineered Solutions ProConnex 1-1/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Ri (49104)
- Abb Conduit Fittings