Shop All Conduit Fittings
Abb
Bullet Connector, 1-1/4 In., Thermoplastic
Mfr # LT9125P
Zoro # G2300182
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Type B Liquidtight Non-Metallic Conduit or Flexible Non-Metallic Tubing
- Conduit Fitting Type Elbow
- Conduit Fitting Material Thermoplastic
- Conduit Size 1-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LT9125P
- Zoro # G2300182
- UPC # 786210450759
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Conduit Trade Size | 1 1/4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 1 1/4 in |
Size | 1-1/4 Inch |
Compatible Knockout Trade Size | 1 1/4 in |
Nominal size in inch | 1 1/4 inch |
Thread length | 19.05 mm |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/4 in MNPT, Thermoplastic, Color Black, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Groups E, F, G, Class III, Compatible Knockout Trade Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14HUG32AF)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- ABB TL202-1 PULL ELBOW EMT TOBOX 3/4 (14407)
- ABB Elbow Pvc 90D 1-1/4" (5133826U)
- ABB Steel City HO222-1 Conduit Offset Nipple, 3/4 in Threaded, Zinc/Steel, Gray (90402)
- ABB Thomas and Betts #BU504-1 1-1/4 in., Plastic Bushing (97524)
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- Abb Conduit Fittings