Shop All Conduit Fittings
Abb
Bullet Connector, 1-1/4 In., Thermoplastic
Mfr # LT125P
Zoro # G2945467
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Type B Liquidtight Non-Metallic Conduit or Flexible Non-Metallic Tubing
- Conduit Fitting Type Bullet
- Conduit Fitting Material Thermoplastic
- Conduit Size 1-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LT125P
- Zoro # G2945467
- UPC # 786210450681
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 1/4 in |
Size | 1-1/4 Inch |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Nominal size in inch | 1 1/4 inch |
Thread length | 19.05 mm |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/4 in MNPT, Thermoplastic, Color Black, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Groups E, F, G, Class III, Compatible Knockout Trade Size 1 1/4 in, Connector Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- ABB Carlon 3/4 In. Straight Non-Metallic Liquid Tight Fitting (LN43EACTN)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- ABB LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (TH575094)
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- ABB 1942, 1/2 INCH INSUL CHASE NIPPLE, PK 25 (1942)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- Abb Conduit Fittings