Shop All Conduit Fittings
Abb
Bullet Connector, 1-1/2 In., Thermoplastic
Mfr # LT9150P
Zoro # G2608417
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Type B Liquidtight Non-Metallic Conduit or Flexible Non-Metallic Tubing
- Conduit Fitting Type Elbow
- Conduit Fitting Material Thermoplastic
- Conduit Size 1-1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LT9150P
- Zoro # G2608417
- UPC # 786210450766
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Size | 1-1/2 Inch |
Compatible Knockout Trade Size | 1 1/2 in |
Nominal size in inch | 1 1/2 inch |
Thread length | 19.48 mm |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Thermoplastic, Color Black, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Groups E, F, G, Class III, Compatible Knockout Trade Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F42325)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 30A, 32V AC, 1kA at 32V AC, 5 PK (MDL-30)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- ABB TK211SC-1 EMT COMP. COUPLING 1/2 (90221)
- ABB Carlon 3/4 In. Straight Non-Metallic Liquid Tight Fitting (LN43EACTN)
- ABB Thomas & Betts LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (832645)
- ABB Conduit Fitting, Straight, NonInsul, 3/8 In (300-TB)
- ABB TRC12-1 RIGID CONDUIT COUPLING 1/2 (64005)
- ABB 12 ENT Male Adapter (A243D-CAR)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- Abb Conduit Fittings