Shop All Conduit Fittings
Abb
Bullet Connector, 1-1/2 In., Thermoplastic
Mfr # LT4150P
Zoro # G2171215
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Type B Liquidtight Non-Metallic Conduit or Flexible Non-Metallic Tubing
- Conduit Fitting Type Elbow
- Conduit Fitting Material Thermoplastic
- Conduit Size 1-1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # LT4150P
- Zoro # G2171215
- UPC # 786210450865
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Size | 1-1/2 Inch |
Compatible Knockout Trade Size | 1 1/2 in |
Nominal size in inch | 1 1/2 inch |
Thread length | 19.48 mm |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Thermoplastic, Color Black, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Groups E, F, G, Class III, Compatible Knockout Trade Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-950)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- ABB Carlon 1/2 In. Straight Non-Metallic Liquid Tight Fitting (LN43DACTN)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- ABB Carlon Conduit Elbow, 90 Deg Angle, Pvc, Gray (UA9DJB-UPC)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- Abb Conduit Fittings