Shop All Electrical Boxes
Abb
Brass Floor Outlet Kit
Mfr # 2766A
Zoro # G910763894
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 2766A
- Zoro # G910763894
- UPC # 785991039306
- Country of Origin Australia
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 6 Hole; White (300-3146E)
- Abb Electrical Boxes