Shop All Electrical Box Hardware
Abb
Box Extender, Extender Accessory, PVC
Mfr # B1MGEXT-2
Zoro # G808372832
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Extender
- Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B1MGEXT-2
- Zoro # G808372832
- UPC # 34481012092
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Box Extender |
Accessory Type | Extender |
Material | PVC |
Color | Blue |
Description
2 Pack, PVC Box Extender, For Single Or Multiple Gang Electrical Boxes, Excellent For Remodeling, Extends Electrical Switch, Outlet Boxes Set Too Deep In Wall Up To 1 Maximum, Works With Most NonMetallic Single, Multiple Gang Electrical Wiring Boxes, Devices, Includes Two 2W x 125D x 425H Extenders, Four 632 Mounting Screws, UL Listed 655A Extender, Complies With Nec Article 37020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- ABB Outlet Box, Box Accessory, PVC (5133363U)
- ABB Outlet Box, Box Accessory, PVC (5133364U)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D90S)
- Abb Electrical Box Hardware