Shop All Electrical Box Hardware
This Product is Discontinued
Abb
Box Adapter, 1" (Discontinued)
Mfr # E996F
Zoro # G2205717
This Product is Discontinued
Key Features
- Material PVC
- Length 1-3/32"
- Width 1.61"
- Color Gray
- Sub-Category Other Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E996F
- Zoro # G2205717
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 1-3/32" |
Width | 1.61" |
Trade Size | 1" |
Details
Item | Box Adapter |
Material | PVC |
Color | Gray |
Sub-Category | Other Accessories |
Description
Box Adapter, 1"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.