Shop All Heat Shrink Tubing
Abb
Black 3/16In 75M Wire Splice Kit & Heat Shrink Tubing
Mfr # PLG187-0-E
Zoro # G606592302
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Product Name PLASTIC CONDUIT
- Process Temperature Rating -67 to +212 °F-55 to +100 °C
- Shrink Temperature 230 °F110 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # PLG187-0-E
- Zoro # G606592302
- Country of Origin Unknown
- Category Heat Shrink Tubing
Details
Color | Black |
Shrink Ratio | 0.0840277777777778 |
Product Name | PLASTIC CONDUIT |
Process Temperature Rating | -67 to +212 °F-55 to +100 °C |
Shrink Temperature | 230 °F110 °C |
Product Type | Flexible Heat Shrinkable Tubing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (DTNF321)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Red (HS355-S500-RED)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- IDEAL Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (46-358)
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- Abb Heat Shrink Tubing